Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BioBasic™ 18 KAPPA Guard Columns

Catalog No. 72105030315
Change view
Click to view available options
Particle Size:
5 μm
Diameter (Metric):
0.18 mm
0.32 mm
Length (Metric):
30 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Diameter (Metric) Length (Metric)
72105030315 5 μm 0.32 mm 30 mm
72105030215 5 μm 0.18 mm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 72105030315 Supplier Thermo Scientific™ Supplier No. 72105030315

Protect Thermo Scientific™ BioBasic™ 18 KAPPA HPLC Columns from sample debris and interfering substances.

Protect your analytical HPLC column from damage caused by sample debris and interfering substances. It's the economical way to extend the lifetime of your analytical column with minimal impact on performance.

Use Thermo Scientific™ BioBasic™ 18 KAPPA Guard Columns with BioBasic 18 KAPPA HPLC Columns, designed to operate at low flow rates required for greater ionization efficiencies and meet the sensitivity needs of demanding LC/MS applications, particularly proteomics.

Features of the BioBasic 18 Solid Phase

  • 300Å pore size for maximum performance with biomolecules
  • High peak capacity stationary phase
  • Outstanding reproducibility, efficiency and column lifetime
  • Excellent for LC/MS separations
TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 9%
pH 2 to 10
Particle Size 5 μm
Length (Metric) 30 mm
Pore Size 300Å
Diameter (Metric) 0.32 mm
For Use With (Application) LC/MS
Endcapped Yes
USP Type L1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.