Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific Bioblock™ Polypropylene Deep Well Plates, U-bottom
Shop All Simport Scientific Products
Click to view available options
Color:
Clear
Clear, Blue
Clear, Green
Clear, Red
Clear, Yellow
Dimensions (L x W x H):
127 x 85 x 42.5 mm
127.5 x 85.4 x 24.4 mm
127.5 x 85.4 x 31.6 mm
127.5 x 85.4 x 41.6 mm
127.5 x 85.4 x 44.3 mm
127.8 x 85.5 x 14.8 mm
127.8 x 85.5 x 33 mm
127.8 x 85.5 x 41.6 mm
127.8 x 85.5 x 43.6 mm
127.8 x 85.5 x 44.2 mm
No. of Wells:
48
96
Volume (Metric) Well:
1 mL
1.2 mL
1.6 mL
2 mL
2.1 mL
2.2 mL
3.5 mL
4.6 mL
400 μL
Description
- Footprint conforms to SBS/ANSI standards
- High chemical stability
- Free of RNase, DNase, pyrogens, and DNA
- Maximum sustainable centrifuge force up to 4000 g
- Height difference from center to angle is less than 0.4 mm
- Models are offered with 24, 48, 96, and 384 round or square-shaped wells
- Clear wells are available with your choice of U-shaped or V-shaped bottoms
- Available in a variety of working volumes; from 400 μL to 3.5 mL
Specifications
Specifications
| Lid | Without Lid |
| Autoclavable | Autoclavable |
| Binding Type | Regular |
| Product Line | Microtiter |
| Color | Clear |
| Disposable | Single-use |
| For Use With (Equipment) | Robotics |
| Material | Polypropylene |
| Volume (Metric) Well | 1.2 mL |
| No. of Wells | 96 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction