Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific BioBox™ Plastic Storage Boxes for Cryogenic Vials

Catalog No. 220101141
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Holds:
100 (1 and 2 mL Cryogenic Vials)
25 (1 and 2 mL CryoClear Cryogenic Vials)
81 (1 and 2 mL CryoClear Cryogenic Vials)
81 (3, 4 and 5 mL CryoClear Cryogenic Vials)
Dimensions (L x W x H):
76 x 76 x 52 mm
132 x 132 x 52 mm
132 x 132 x 94 mm

Designed to withstand temperatures of -196°C to +121°C.

  • Made from polycarbonate
  • Transparent lid for easy viewing of contents
  • Frosted writing area for smear-resistant marking
  • Printed numerical grid for easy sample identification
  • Each box features two angled corners to guarantee proper alignment of the grid
  • Vent holes for drainage and rapid freezing
  • Fits in stainless steel freezer racks
  • Plastic vial picker (#30078) is supplied with each BioBox
  • Available in 25-place, 81-place and 100-place sizes and in assorted colors

Specifications

Anti-Rotation Yes
Closure Type Lid
Color Green
Material Polycarbonate
Shape Square
Type Cryo Storage Box
Holds 81 (1 and 2 mL CryoClear Cryogenic Vials)
Includes CryoClear Vial Picker
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -196°C
Quantity 8/Pk.
Tube Array 9 x 9
Dimensions (L x W x H) 132 x 132 x 52 mm
Length (Metric) 132 mm
Width (Metric) 132 mm
Height (Metric) 52 mm
Diameter (Metric) Well 12.5 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.