Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ BioClean-D™ Coveralls with Hood

Catalog No. p-7162821 Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

BioClean-D coverall with hood is antistatic, lightweight, and low-linting for use in critical environments.

  • Thumb loops to ensure a secure hold
  • Zip with sealable cover
  • Elasticated hood, back, cuffs and ankles
  • BDCHT
  • Silicone-free
  • Certifications and testing:
    • Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425
      Module D certifications
    • Conforms to Category 3 - Personal Protective Equipment PPE Regulation
      (EU)2016/425
    • Tested against standard EN ISO 13982-1:2004+A1:2010 protective
      clothing for use against solid particles (Type 5)
    • Tested against standard EN ISO 13034:2005+A1:2009 protective
      clothing against liquid chemicals (Type 6)
    • Tested against standard EN ISO 14325 protective clothing against
      chemicals
    • Tested against permeation standard ASTM F739-12
    • Tested against standards: EN 1149-5:2008, protective clothing - electrostatic properties; EN 530, Abrasion resistance; EN 7854, Flex cracking resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength.
    • Processed in an NEBB certified ISO Class 4 environment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size X-Small
Material CleanTough™ Fabric
Color White
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Front Zipper with Storm Flap
Seam Type Bound
Sterility Non-sterile
Resistance Anti-static, Abrasion, Tears
Back Style Elastic
No. of Pockets None
Size (English) Chest 30 to 33 in.
Size (Metric) Chest 76 to 84 cm
For Use With (Application) Controlled and Critical Environments, Production and Manufacturing, Pharmaceutical, Biotechnology, Medical Device, Laboratory and Research
Height (English) 5 ft. 2 in. to 5 ft. 4 in.
Height (Metric) 158 to 164 cm
Quantity 20/Cs.
Cleanroom Class Class 10 (ISO 4)
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.