Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell BioClean-D™ Non-Sterile Cleanroom Overboots
Shop All Ansell Products
Click to view available options
Style:
Long Length
Standard Length
Description
- Lightweight low-linting CleanTough™ fabric: Lower contamination risks
- Elasticated opening: A secure fit, for enhanced personal protection
- Tie fastenings and slip-resistant sole: Secure fit and safe use
Specifications
Specifications
| Size | Universal |
| Material | Polypropylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Ties |
| Sole Type | Slip-resistant |
| Construction | Bound Seams, Single Needle Stitching |
| Closure Color | White |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
N/A
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
