Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ BioClean-D™ Sterile Coveralls with Hood and Thumb Loops
Shop All Ansell Products

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Chest:
100 to 108 cm
108 to 116 cm
116 to 124 cm
124 to 132 cm
132 to 140 cm
76 to 84 cm
84 to 92 cm
92 to 100 cm
Height (Metric):
158 to 164 cm
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
Description
- Low linting, anti-static CleanTough™ Fabric made
- Sterilized by Gamma irradiation
- Anti-Static properties
- Manufactured in a facility holding ISO 9001:2008 certification
- Zip front with flap cover
- Thumb loops on wrist
- Elasticated back, cuffs and ankles
- ASTM D6978 05 Tested
- HELMKE Drum Tested
- Low-particulate
- Sterility Assurance Level 10-6
- Available in sizes ranging from S through 4XL
Compliance
USP 797, USP 800, 503B
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Sterility | Sterile |
| Certifications/Compliance | ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006 |
| Certifications/Compliance (Europe) | (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2 |
| Model | S-BDCHT |
| Size (Metric) Chest | 92 to 100 cm |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
