Learn More
MilliporeSigma™ Supelco™ BIOshell™ A400 Protein C4 HPLC Column, 400 Å, 3.4 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 300 μm |
| Length (Metric) | 15 cm |
| Particle Size | 3.4 μm |
| pH | 2 to 9 |
| Pore Size | 400 Å |
| Surface Area | 15 m2/g |
| Stationary Phase | C4 (Butyl) |
| Product Line | BIOshell |
| Matrix | C4 (Butyl) Phase/Fused-Core Particle Platform |
| Carbon Load | 0.4% |
| Show More |
BIOshell is a trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.