Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ BIOshell™ A400 Protein C4 HPLC Column, 400 Å, 3.4 μm Particle Size

Catalog No. 111006604 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
Diameter (Metric):
1 mm
200 μm
2.1 mm
300 μm
4.6 mm
500 μm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6604 15 cm 500 μm
11-100-6602 15 cm 200 μm
11-100-6826 5 cm 300 μm
11-100-6603 15 cm 300 μm
11-100-6871 15 cm 1 mm
11-100-7475 5 cm 2.1 mm
11-100-7138 10 cm 2.1 mm
11-100-6863 15 cm 2.1 mm
11-100-7476 5 cm 4.6 mm
11-100-7139 10 cm 4.6 mm
11-101-6070 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-100-6604 Supplier MilliporeSigma™ Supelco™ Supplier No. 67041U
Add to Cart
Add to Cart

BIOshell™ 400 Å Protein C4 columns contain 3.4 μm advanced Fused-Core particles with 400 Å pores that are specifically engineered to provide efficient separation of larger proteins.

BIOshell™ 400 Å Protein C4 columns provide excellent separations on very hydrophobic proteins such as those found in the cell membrane. The C4 ligand combined with an exhaustively endcapped surface ensures optiμm protein recovery of larger or very hydrophobic biomolecules. The 3.4 μm Fused-Core particles allow a shorter analysis time yet similar back pressure to fully porous 1.7 μm, 300 Å fully porous C4 particles. These columns can be operated long term at pressures up to 9,000 psi (600 bar), temperatures up to 90°C, and within the pH range of 2 to 9.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 500 μm
Length (Metric) 15 cm
Particle Size 3.4 μm
pH 2 to 9
Pore Size 400 Å
Surface Area 15 m2/g
Stationary Phase C4 (Butyl)
Product Line BIOshell
Matrix C4 (Butyl) Phase/Fused-Core Particle Platform
Carbon Load 0.4%
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel Hardware
Technique Fused-Core HPLC
Show More Show Less

BIOshell is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.