Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ BIOshell™ Glycan HPLC Columns, 2.7 μm Particle Size

Catalog No. 111006707 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
4.6 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6707 15 cm 4.6 mm
11-100-7081 5 cm 2.1 mm
11-100-6943 10 cm 2.1 mm
11-100-6706 15 cm 2.1 mm
11-100-6944 10 cm 4.6 mm
11-100-7082 5 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-6707 Supplier MilliporeSigma™ Supelco™ Supplier No. 50999U
Add to Cart
Add to Cart

BIOshell™ Glycan HPLC Columns are specifically engineered to deliver fast, high resolution, reproducible glycan identification using HILIC chromatography.

BIOshell™ Glycan Fused-Core columns provide improved resolution when compared to conventional LC methods thus allowing more reliable quantitation and confident identification of glycans.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 15 cm
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Surface Area 135 m2/g
Stationary Phase Hydroxy, Penta-, Spherical Silica Particle Platform
Product Line BIOshell
Matrix Hydroxy, Penta- Phase, Spherical Silica Particle Platform
Endcapped No
Phase Reversed Phase
Material Stainless Steel
Technique Fused-Core HPLC
Show More Show Less

BIOshell is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.