Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Biosynergy LabTemp™ 20 Surface Temperature Indicators
Shop All Biosynergy Products
Click to view available options
Temperature Range (Metric):
1°C to 21°C
Description
- Can be used with temperature-sensitive materials in laboratories specifically when these materials are taken in or out of a refrigerated environment
- Designed for use in clinical chemistry, microbiology and laboratory areas where specific temperatures are required to keep compounds or organisms
- Disposable and easily affix to plastic, glass, metal, and wood labware — compatible with all types of surfaces for up to 18 months
- Can be used on items stored in refrigerators, temperature controlled centrifuges, low temperature incubators, and even water baths for 1-2 hours
Specifications
Specifications
| For Use With (Application) | Monitoring refrigerators and freezers, instant and continuous temperature |
| Product Type | Surface Temperature Indicator |
| Max. Temperature (Metric) | 21°C |
| Min. Temperature (Metric) | 1°C |
| Temperature Range (Metric) | 1°C to 21°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction