Learn More
Description
- Bituminous coal is mined heavily around world
- Students can get close look at material that powers world
- Has vitreous sheen, distinguishing it from other coals and sedimentary rocks
- For use in lessons about unique anoxic conditions under which bituminous coal was formed
- Correlates well to Next Generation Science Standards Evidence Statements
Specifications
Specifications
| Product Type | Sedimentary Rock |
| Quantity | 10/Pk. |
| Specimen Size | 2 to 3 cm |
| Weight (Metric) | 0.2 kg |
| Specimen Type | Bituminous Coal |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
