Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety BL30 Safety Glasses
BL30 safety glasses have an ultra-wrap around fit, equipped with anti-scratch and anti-fog coating on both sides of lenses, ensures long-lasting comfort
$6.17
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 2.32 in. |
Height (Metric) | 5.9 cm |
Shape | Rectangular |
Width (English) | 2.76 in. |
Catalog Number | Mfr. No. | Lens Tint | Temple Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Temple Color | Price | Quantity & Availability | ||||
18-072-012
|
Bollé Safety
PSSBL30014 |
Clear | Clear |
Each for $6.17
|
|
||||
18-072-015
|
Bollé Safety
PSSBL30408 |
Smoke | Smoke | N/A | N/A | N/A | |||
Description
- Upper protection
- Anti-fog and anti-scratch coating on both sides of lenses
- Lightweight and contains no metal parts
- Stop-in system holds temples to prevent contact with lenses
- No screws
Specifications
Anti-fog, Scratch-resistant | |
5.9 cm | |
2.76 in. | |
ANSI Z87+ | |
Translucent | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
2.32 in. | |
Rectangular | |
7 cm | |
Safety Glasses | |
0.85 oz. | |
Reusable | |
Polycarbonate | |
Rimless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title