Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Blood Drawing Chairs
GSA_VASDP

Catalog No. 22555201 Shop All Labconco Corporation Products
Click to view available options
Product Type:
Blood Drawing Chair
Blood Drawing Chair with Cabinet
Double Chair with Center Cabinet
Dimensions (L x W x H):
27.5 x 26.5 x 37 in.
27.5 x 46 x 37 in.
27.5 x 74.5 x 37 in.

Includes

Powder coated Storage cabinet: One slide-out tray of high impact ABS plastic with dish dimensions L x W: 35.6 x 51.4 cm (20.25 x 14 in.) Padded urethane storage cabinet top: Dished compartment

Provides optimal positions for venipuncture

  • Ergonomically correct for both patient and phlebotomist
  • Designed with input from phlebotomists
  • Padded arm for patient comfort, cleans easily and withstands disinfection
  • Wide chair frame accommodates large and small patients
  • Gas-assist lift mechanism raises arm to vertical position, holds it stationary, and gently lowers arm
  • Angled at 10° to support patient's arm in fully extended position for easier venipuncture
  • Elevated 63.5cm (25 in.) chair height reduces phlebotomist's back strain
  • Stainless steel footrest provides support for shorter patients, gives easy access to elevated seat
  • Has one piece welded 2.54cm (1 in.) tubular steel frame with chemical-resistant powder epoxy

Warranty and Services

10 year warranty on materials and workmanship.

Cat FS:22555201: Bracket and hardware are provided to mount the interchangeable cabinet on right or left side of chair. Some assembly is required.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Blood Drawing Chair with Cabinet
Adjustable (Height) No
Arm Style Swing
Autoclavable Not Autoclavable
For Use With (Application) Phlebotomy
With Armrest Yes
Dimensions (L x W x H) 27.5 x 46 x 37 in.
Frame Material Powder-coated Tubular Steel
Includes Compression-molded, nylon-filled polyester chair, glacier white powder-coated square tubular steel frame, type 304 stainless steel foot rest, and molded urethane padded arm with integral coating and gas-assist arm lift mechanism
Length (Metric) 69.8 cm
Height (Metric) 94 cm
Height (English) 37 in.
Length (English) 27.5 in.
Width (English) 46 in.
Color White, Charcoal
Load Bearing Capacity (English) 450 lb.
Load Bearing Capacity (Metric) 204 kg
Width (Metric) 116.8 cm
Seat Material Nylon-filled Polyester
Material Steel
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.