Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Blue Armor Climbing Harness with Back and Front D-Rings
Blue Armor climbing harness with back and front D-rings.
$223.53 - $237.14
Specifications
Buckle Style (Chest) | Quick Connect |
---|---|
Capacity (English) | 425 lb. |
Capacity (Metric) | 192.78 kg |
Certifications/Compliance | ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 |
Color | Black, Blue, Yellow |
Catalog Number | Mfr. No. | Size | Buckle Style (Leg) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Buckle Style (Leg) | Price | Quantity & Availability | ||||
17-103-836
|
Werner Co.
H122001 |
Small | Tongue Buckle |
Each for $223.53
|
|
||||
17-103-837
|
Werner Co.
H122002 |
Medium/Large | Tongue Buckle |
Each for $223.53
|
|
||||
17-103-838
|
Werner Co.
H122004 |
X-Large | Tongue Buckle |
Each for $223.53
|
|
||||
17-103-839
|
Werner Co.
H122005 |
2X-Large | Tongue Buckle |
Each for $223.53
|
|
||||
17-103-840
|
Werner Co.
H123004 |
X-Large | Quick-Connect |
Each for $237.14
|
|
||||
Description
Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.
- WebAlert™ inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier.
- Lightweight, form fitting padding with breathable compression interior is designed to protect user and prevent tangling when donning.
- Front D-ring for climbing applications.
- Quick connect buckles on chest.
- Tongue buckle leg straps are ideal when multiple workers use the same harness
Specifications
Quick Connect | |
192.78 kg | |
Black, Blue, Yellow | |
18 in. | |
Polyester | |
Back, Chest, Front | |
Back Padding, Shoulder Padding, Lanyard Keeper | |
Polyester |
425 lb. | |
ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 | |
18 x 14.4 x 2.4 in. | |
45.72 cm | |
Standard Harness (Non-stretch) | |
Fall Protection | |
Blue Armor |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title