Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SI Analytics™ BlueLine Precision Electrode with Liquid Electrolyte
Shop All Yellow Springs Instrument (YSI) Products
Click to view available options
Model:
pH 11
pH 14
Description
- Available with or without built-in NTC temperature sensors
- For use with pH measurements in laboratory applications
- Suitable for difficult samples
- Optimum electrolyte flow without clogging by unique platinum wire junction
- Different connection possibilities for a wide variety of pH meters
- High performance membrane glass provides the best possible results
- Easy to clean glass shaft

Specifications
Specifications
Description | Without Temperature Sensor |
Connector Types | S7 Screw Head |
Junction | Platinum Diaphragm |
Material | Glass |
pH Range | 0 to 14 |
Type | Combination Electrode |
Filling Solution Type | 3 M KCl (Liquid) |
For Use With (Application) | pH Measurements in Laboratory Applications |
For Use With (Equipment) | Cable LB1A (Sold Separately) |
Internal Reference | Ag/AgCl |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction