Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Bluetooth Verification, Probe and Stem Thermometers
Shop All H-B Instrument Company Products
Click to view available options
Product Type:
Probe Thermometer
Stem Thermometer
Verification thermometer
Description
Features:
- Remotely monitor temperature by broadcasting readings to any Apple or Android smartphone or device with Bluetooth 4.0 or better utilizing the free THERMSmart app
- Monitor critical environments without a physical connection; maximum signal distance is approximately 40 meters
- Alarm sounds to alert user if temperature falls outside of the set parameters
- Includes countdown timer function
- Alarm and timer settings savable for reuse
- LCD screen for on-unit monitoring
- App can trigger indicator light for unit identification
- Indicators include active alarm state and low battery
- Verification model provides accurate temperature reading without sample contamination by using a glass bead filled bottle (included) which mimics the sample
- Includes Certificate of Compliance indicating accuracy for 4 temperature points and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions
- Individually serialized, CE marked and RoHS compliant
- Batteries included
Specifications
Specifications
Length (English) Cable | 3.3 ft. |
Length (English) Probe | 6 in. |
Length (Metric) Cable | 150 mm |
Length (Metric) Probe | 1 m |
Resolution | 1° |
Product Type | Verification thermometer |
Description | Verification thermometer |
Temperature Range (English) | -58°F to +572°F |
Temperature Range (Metric) | -50°C to +300°C |
Battery Type | 2 x AAA |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction