Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Boiling Flasks, Flat Bottom, Ground Glass Joint, Borosilicate Glass

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
Flat bottom boiling flasks are made from low expansion borosilicate glass and feature uniform wall thickness for superior mechanical strength and shock resistance.
Specifications
Specifications
Diameter (English) Outer | 5.2 in. |
Capacity (Metric) | 1000 mL |
Material | Borosilicate Glass |
Height (English) | 7 in. |
Height (Metric) | 178 mm |
No. per Pack | 6 |
Product Type | Boiling Flask |
Socket Joint | 24/40 |
Autoclavable | Autoclavable |
Disposable | Reusable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction