Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Boiling Flasks, Round Bottom, Ground Glass Joint, Borosilicate Glass
SDPSCI_ED

Catalog No. S00875 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
This item is not returnable. View return policy

Catalog No. S00875

Supplier: United Scientific™ FRB0573000

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Round bottom boiling flasks with ground glass joints (24/40).

Boiling flasks are made from low expansion borosilicate glass and feature uniform wall thickness for superior mechanical strength and shock resistance.

Specifications

Diameter (English) Outer 7.3 in.
Capacity (Metric) 3000 mL
Material Borosilicate Glass
Height (English) 9.8 in.
Height (Metric) 250 mm
Product Type Boiling Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 185 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.