Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Borosilicate Glass Buchner Funnel with Fritted Disc
SDPSCI_ED

Catalog No. p-7250463 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
Porosity:
Coarse
Fine
Medium
This item is not returnable. View return policy
This item is not returnable. View return policy

Glass funnels that come with a fritted disc.

  • Pack of 2 Buchner funnels
  • Crafted from thick-walled borosilicate glass, each funnel includes a 20 mm fritted disc with coarse porosity
  • Funnel rims are beaded

Specifications

Diameter (Metric)Top 20 mm
Capacity (Metric) 15 mL
Diameter (Metric) Stem 8 mm
Material Borosilicate Glass
Height (Metric) 45 mm (Above Disc)
Autoclavable Autoclavable
Color Clear
Diameter (Metric) Disc 20 mm
Includes Fritted Disk
Porosity Coarse
Pore Size 40 to 60 μm
Product Type Buchner Funnel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.