Learn More
United Scientific™ Borosilicate Glass Low Form Beakers

Shop All United Scientific Supplies, Inc Products


Description
- Made from low-expansion borosilicate glass.
- Feature heavy and uniform wall thickness.
- Spouts are designed for easy pouring.
- Beaded tops.
- Also include white printed graduations and a marking area.
- Tolerance for beakers is approximately ±5%.
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | General Lab Use |
| Quantity | 12 Pk. |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Scale | Not Graduated |
| Style | Griffin, Low Form |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.