Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Low Form Beakers

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
30 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
800 mL
1000 mL
1500 mL
2000 mL
3000 mL
4000 mL
5000 mL
10 L
Description
- Made from low-expansion borosilicate glass.
- Feature heavy and uniform wall thickness.
- Spouts are designed for easy pouring.
- Beaded tops.
- Also include white printed graduations and a marking area.
- Tolerance for beakers is approximately ±5%.
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | General Lab Use |
Graduation Range | 200 to 1800 mL |
Quantity | 1 Ea. |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | White Double Scale |
Style | Griffin, Low Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction