Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Pear Shaped Recovery Flasks

Shop All United Scientific Supplies, Inc Products


Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Heavy wall recovery flasks are ideal for use with rotary evaporators.
- Flasks feature a square bead and a single neck with ground glass 24/40 joint
- Opening at top is designed for easy recovery of reaction products using a spatula
- Flask bottom fits standard heating mantles
- Recovery flasks can be special ordered with custom joint sizes and capacities
Specifications
Specifications
| Diameter (English) Outer | 1.9 in. |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Height (English) | 3.4 in. |
| Height (Metric) | 85 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Rimmed |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction