Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Boss Head two sided, Painted Die Cast Alloy, up to 19mm Rods
SCI_ED

Catalog No. s24264 Shop All Eisco Products
Click to view available options
Color:
Silver

This heavy duty boss head is die casted alloy. It has 2 metal adjustable metal thumb screws. It accepts rods up to 19mm in diameter. Metal thumbscrews allow for adjustment and to secure rods in to position.

Specifications

Type Adjustable Clamp
Material Zinc Die Cast, Plastic Coated
Height (Metric) 5 cm
Height (English) 2 in.
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 2 in.
Width (Metric) 5 cm
Color Silver
Jaw Type Fixed
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.