Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ Bottle Adapters for Dispensette™ and seripettor™ Bottletop Dispensers and Titrette™ Bottletop Burettes
Click to view available options
Thread Size:
External Thread: 33 mm; Bottle Thread/Ground Joint: 28mm/S28mm
External Thread: 33 mm; Bottle Thread: 24mm
External Thread: 33 mm; Bottle Thread: 38 mm
External Thread: 33 mm; Bottle Thread: 40 mm
External Thread: 33 mm; Bottle Thread: 45 mm
External Thread: 33 mm; Ground Joint: STJ 19/26
External Thread: 33 mm; Ground Joint: STJ 24/29
External Thread: 33 mm; Ground Joint: STJ 29/32
External Thread: 33mm; Bottle Thread: 24 mm
External Thread: 33mm; Bottle Thread: 45 mm
External Thread: 45 mm; Bottle Thread: 33 mm
External Thread: 45 mm; Ground Joint: S40 mm
External Thread: 45mm ; Ground Joint: S40 mm
Material:
PTFE, ETFE
Polypropylene
Description
- Economical polypropylene adapters work for most applications
- ETFE/PTFE adapters for aggressive acids and solvents
- Leading number refers to male thread of adapter
- Second number refers to bottle neck the adapter fits
- 28 mm, 24 mm and 22 mm bottle threads require stacking adapter with 45/33 mm adapter.

Specifications
Specifications
Material | Polypropylene |
Neck Type | Bottle Thread: 24 mm |
Thread Size | External Thread: 33 mm; Bottle Thread: 24mm |
Diameter (Metric) Neck | 24 mm |
Diameter (Metric) Outer Neck | 33 mm |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction