Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Bottle Adapters for Dispensette™ and seripettor™ Bottletop Dispensers and Titrette™ Bottletop Burettes

Catalog No. 13880749
Click to view available options
Thread Size:
External Thread: 33 mm; Bottle Thread/Ground Joint: 28mm/S28mm
External Thread: 33 mm; Bottle Thread: 24mm
External Thread: 33 mm; Bottle Thread: 38 mm
External Thread: 33 mm; Bottle Thread: 40 mm
External Thread: 33 mm; Bottle Thread: 45 mm
External Thread: 33 mm; Ground Joint: STJ 19/26
External Thread: 33 mm; Ground Joint: STJ 24/29
External Thread: 33 mm; Ground Joint: STJ 29/32
External Thread: 33mm; Bottle Thread: 24 mm
External Thread: 33mm; Bottle Thread: 45 mm
External Thread: 45 mm; Bottle Thread: 33 mm
External Thread: 45 mm; Ground Joint: S40 mm
External Thread: 45mm ; Ground Joint: S40 mm
Material:
PTFE, ETFE
Polypropylene

Adapters for common bottle threads and standard taper joints

  • Economical polypropylene adapters work for most applications
  • ETFE/PTFE adapters for aggressive acids and solvents
  • Leading number refers to male thread of adapter
  • Second number refers to bottle neck the adapter fits
  • 28 mm, 24 mm and 22 mm bottle threads require stacking adapter with 45/33 mm adapter.
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene
Neck Type Ground Joint: STJ 19/26
Thread Size External Thread: 33 mm; Ground Joint: STJ 19/26
Diameter (Metric) Outer Neck 33 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.