Learn More
Description
- Trap and absorb free liquids from wide containers or parts with this gusset pouch
- Accommodates bottles, allowing the bottom to sit flat for vertical storing and shipping
- Absorbent pouch is soft to protect from scratches and heavyweight to add light cushioning
- Safely soaks up most free liquids, including solvents, oils and water-based liquids
- Durable multi-layer construction holds together, even when saturated
- Packaging absorbent that is still dry upon shipment arrival is reusable for sustainability
Specifications
Specifications
| Material | Meltblown Polypropylene |
| Disposable | Reusable |
| Weight Capacity | Heavyweight |
| Length (English) | 15 in. |
| Length (Metric) | 38.1 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
