Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Bouton™ Sunburst™ Full Frame Safety Glasses
Eliminate reflection and glare when working outdoors or near water.
$136.10 - $508.45
Specifications
Product Type | Safety Glasses |
---|---|
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Type | Full Frame |
Catalog Number | Mfr. No. | Frame Color | Lens Type | Lens Tint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Color | Lens Type | Lens Tint | Price | Quantity & Availability | |||
19-153-392
|
PIP™
250470004 |
Black | Red Mirror |
Pack of 6 for $136.10
Case of 12 PK for $1,633.17
|
|
||||
19-153-391
|
PIP™
250471042 |
Brown | Polarized | Brown |
Pack of 6 for $508.45
Case of 12 PK for $6,101.40
|
|
|||
19-153-393
|
PIP™
250470005 |
Black | Silver Mirror |
Pack of 6 for $155.14
Case of 12 PK for $1,861.72
|
|
||||
19-153-394
|
PIP™
250470006 |
Black | Blue Mirror |
Pack of 6 for $149.68
Case of 12 PK for $1,796.11
|
|
||||
19-153-390
|
PIP™
250470041 |
Black | Polarized | Gray | N/A | N/A | N/A | ||
19-153-395
|
PIP™
250470007 |
Black | Gold Mirror | N/A | N/A | N/A | |||
19-153-396
|
PIP™
250471008 |
Brown | Green Mirror | N/A | N/A | N/A | |||
Description
- Lightweight, full frame design offers all day comfort
- Bayonet temples are rubber co-molded for a secure fit
- Non-slip rubber nose pads provide a comfortable fit
- Polarized Lens uses a vertically oriented filter to block the scattered horizontal light
- Treated front and back with a clear, scratch-resistant coating for a much harder surface that is more resistant to scratching
- Anti-Fog Coating eliminates the condensation of moisture on lenses that causes fogging so your lenses and vision stay clear
Specifications
Safety Glasses | |
Reusable | |
Full Frame |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title