Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ BP1 GC Capillary Columns
SDP

Catalog No. SG054056 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
60 mm
12 m
25 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.15 mm
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
3 μm
5 μm
0.25 mm
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG054056 30 m 0.25 mm 1 μm
SG-054053 25 m 0.15 mm 1 μm
03-350-355 25 m 0.32 mm 1 μm
SG-054064 12 m 0.32 mm 0.5 μm
SG-054066 50 m 0.32 mm 0.5 μm
SG-054096 50 m 0.53 mm 5 μm
SG-054070 12 m 0.32 mm 1 μm
SG054047 25 m 0.22 mm 0.25 μm
SG054048 50 m 0.22 mm 0.25 μm
SG054051 60 m 0.22 mm 0.25 μm
SG054059 25 m 0.32 mm 0.25 μm
SG054069 60 m 0.32 mm 0.5 μm
SG054065 25 m 0.32 mm 0.5 μm
SG054073 30 m 0.32 mm 3 μm
SG054085 60 m 0.32 mm 5 μm
SG054086 12 m 0.53 mm 1 μm
SG054087 25 m 0.53 mm 1 μm
SG054806 30 m 0.53 mm 5 μm
SG054807 60 m 0.53 mm 5 μm
SG054812 60 m 0.25 mm 0.5 μm
SG054809 60 m 0.53 mm 3 μm
SG054808 30 m 0.53 mm 3 μm
SG054820 30 m 0.25 mm 0.5 μm
03-350-350 60 mm 0.25 mm 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. SG054056 Supplier Trajan™ Supplier No. 054056

Suitable for analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides, and amines. Trajan Scientific and Medical™ BP1 CG Capillary Columns are constructed of 100% Dimethyl Polysiloxane.

  • Classic cross-linked dimethyl polysiloxane technology
  • Low bleed
  • Non-polar
  • Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines

Specifications

For Use With (Application) Amines Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines
Film Thickness 1 μm
Length (Metric) 30 m
Material 100% Dimethyl Polysiloxane
Packing Material Forte™ BP1
Polarity Non polar
Coating Fused Silica
Diameter (Metric) 0.25 mm
USP Type G1, G2, G38
Stationary Phase 100% Dimethyl Polysiloxane
Type BP1 GC Column
Diameter (Metric) Inner 0.25 mm
Functionality/Interaction Type Van der Waals interaction
Max. Temperature (Metric) 340/360°C
Temperature Range (Metric) -60°C to +340/360°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.