Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ BP5 Capillary GC Column

Click to view available options
Diameter (Metric) Inner:
0.25 mm
Description
- Low bleed
- Non-polar
- Temperature Range: -60° to +320/340°C (-76°F to +608/644°F)
Specifications
Specifications
Stationary Phase | SGE™ BP5 |
Diameter (Metric) Inner | 0.25 mm |
Length (English) | 98 ft. |
For Use With (Application) | Hydrocarbon Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbon Analysis |
Particle Size | 0.25 μm |
Temperature Range | -60°C to +320/340°C |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Material | 5% Phenyl; 95% Dimethyl Polysiloxane |
Polarity | Non polar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction