Learn More
Description
- Excellent general purpose column
- Low bleed
- Non-polar
- High temperature
- Ideal for aromatics, pesticides, herbicides, drugs of abuse and hydrocarbons
Specifications
Specifications
| For Use With (Application) | Drugs of Abuse Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbons |
| Film Thickness | 1 μm |
| Length (Metric) | 25 m |
| Packing Material | Forte™ BP5 |
| Polarity | Non polar |
| Coating | Fused Silica |
| USP Type | G36, G41 |
| Stationary Phase | 5% Phenyl/95% Dimethyl Polysiloxane |
| Diameter (Metric) Inner | 0.53 mm |
| Max. Temperature (Metric) | 320/340°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
