Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Bracket for Pipette Controller
SDP

The Poltex Bracket for Pipette Controller is ideal for hanging pipette controller securely up and out of the way.

$33.95 - $48.00

Specifications

Length (Metric) 63.5 mm
Width (Metric) 70 mm
Height (Metric) 114 mm
View More Specs

Products 3
Catalog Number Mfr. No. Mounting Price Quantity & Availability  
Catalog Number Mfr. No. Mounting Price Quantity & Availability  
22-000-242
SDP
View Documents
Poltex
BRKM
Magnet
Each for $48.00
Only null left
Add to Cart
 
22-000-243
SDP
View Documents
Poltex
BRKT
VHB Tape
Each for $44.30
Only null left
Add to Cart
 
22-000-244
SDP
View Documents
Poltex
BRKW
Keyhole Slots
Each for $33.95
Only null left
Add to Cart
 
Description

Description

  • Pipette Controller hole is 1.125 in. diameter
  • PETG construction
  • Available mounting options include VHB tape, powerful magnets, or keyhole slots for wall mount
Specifications

Specifications

63.5 mm
70 mm
114 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.