Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled

Catalog No. p-4375904 Shop All Brady Corporation Products
Change view
Click to view available options
Diameter (English):
0.5 in.
1 in.
Length (English):
242 ft.
984 ft.
Width (English):
1.57 in.
2.36 in.
3.27 in.
4 in.
4.33 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Length (English) Width (English)
11-878-503 1 in. 984 ft. 2.36 in.
19-211-324 0.5 in. 242 ft. 4 in.
19-000-234 1 in. 984 ft. 1.57 in.
19-000-233 1 in. 984 ft. 3.27 in.
19-000-235 1 in. 984 ft. 4.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-878-503 Supplier Brady™ Supplier No. IPR6000
Only null left
Add to Cart
Add to Cart

Includes

  • Spindle

6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled is high density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.

  • One-color ribbon for printing a single color onto a label
  • R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
  • Combine Brady label materials with their recommended ribbon series for superior legend performance

Compliance

RoHS compatibility: Pass 2002/95/EC

Specifications

Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Non-adhesive
Color Black
Finish Gloss
Format Label
Material Resin
Printable Sides Single-side Printable
Print Technology None
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Equipment) IP300 and IP600 printers
Includes Spindle
Quantity 1 Ea.
Size (English) 984 ft. x 2.36 in.
Dimensions (LxW) 299.92 m x 59.94 mm (984 ft. x 2.36 in.)
Length (English) 984 ft.
Length (Metric) 299.92 m
Width (English) 2.36 in.
Width (Metric) 6 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number IP-R6000HF
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.