Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Air Leak Inspection Tag
Durable Air Leak Inspection Tags inform employees of the inspection history and status of equipment or materials.
$47.75 - $72.75
Specifications
Color | Blue, White |
---|---|
Material | Polyester |
Message | Header: Air Leak, Front: 1. Fill Out Work Order/2. Enter Work Order Number On Back Side Of Tag/3. Hang Tag On All Air Leaks, Back: Name/Date/Work Order Number |
Height (English) | 5.75 in. |
Height (Metric) | 14.6cm |
Catalog Number | Mfr. No. | Durability | Temperature Range (English) | Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Durability | Temperature Range (English) | Thickness | Price | Quantity & Availability | |||
19-040-385
|
Brady™
86435 |
2 Years | -40°F to 175°F | 0.51 to 0.64 mm |
Pack of 10 for $72.75
|
|
|||
19-040-417
|
Brady™
86562 |
3 to 5 Years | -40°F to 248°F | 0.36 mm |
Pack of 10 for $47.75
|
|
|||
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
Blue, White | |
Header: Air Leak, Front: 1. Fill Out Work Order/2. Enter Work Order Number On Back Side Of Tag/3. Hang Tag On All Air Leaks, Back: Name/Date/Work Order Number | |
14.6cm | |
3 in. | |
5.75 x 3 in. | |
0.93 cm |
Polyester | |
5.75 in. | |
10 nylon fasteners | |
7.62 cm | |
0.37 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title