Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LABXPERT™ High-Performance Lab Polyester Labels

LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

Specifications

Adhesive Type Acrylic, Permanent
Finish Matte
Format Label
Material Polyester
Product Type Label
View More Specs

Products 14
Catalog Number Mfr. No. Color Quantity Height (Metric) Description Price Quantity & Availability  
Catalog Number Mfr. No. Color Quantity Height (Metric) Description Price Quantity & Availability  
11-878-133
View Documents
Brady™
XSL75461
Black, White, Translucent 150/Pk. 66.67 mm Long tail N/A N/A N/A
11-878-121
View Documents
Brady™
XSL108461
Black, White, Translucent 450/Pk. 0.47 cm Long tail N/A N/A N/A
11-878-122
View Documents
Brady™
XSL119461
Black, White, Translucent 100/Roll 9.52 cm Long tail N/A N/A N/A
11-878-124
View Documents
Brady™
XSL123461
Black, White, Translucent 450/Pk. 0.95 cm Short tail N/A N/A N/A
11-878-130
View Documents
Brady™
XSL72461
Black, White, Translucent 225/Pk. 1.27 cm Long tail N/A N/A N/A
11-878-129
View Documents
Brady™
XSL129461
Black, White, Translucent 175/Pk. 5.71 cm Short tail N/A N/A N/A
11-878-128
View Documents
Brady™
XSL126461
Black, White, Translucent 225/Pk. 1.52 cm Short tail N/A N/A N/A
11-878-132
View Documents
Brady™
XSL74461
Black, White, Translucent 175/Pk. 1.27 cm Long tail N/A N/A N/A
11-878-134
View Documents
Brady™
XSL86461
Black, White, Translucent 150/Pk. 1.52 cm Long tail N/A N/A N/A
11-878-140
View Documents
Brady™
XC375461
Black, White 1 Roll 0.95 cm Surface Mount N/A N/A N/A
11-878-138
View Documents
Brady™
XC1000461
Black, White 1 Roll 2.54 cm Surface Mount N/A N/A N/A
11-878-139
View Documents
Brady™
XC1250461
Black, White 1 Roll 3.17 cm Surface Mount N/A N/A N/A
11-878-141
View Documents
Brady™
XC500461
Black, White 1 Roll 1.27 cm Surface Mount N/A N/A N/A
19-211-325
View Documents
Brady™
XSL122461
Black, White, Translucent 450/Pk. 12.70 mm Surface Mount N/A N/A N/A
Description

Description

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes ribbon and label supply
Specifications

Specifications

Acrylic, Permanent
Label
Label
-320 to 250°F
0.0019 in.
Matte
Polyester
Non-sterile
-196°C to +121°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.