Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kodiak™ Bralorne CT CP WP 6 in. Brown Boot
Shop All Red Kap Industries Products
Click to view available options
Size:
5
5.5
6
6.5
7
7.5
8
8.5
9
9.5
10
11
Description
- Classic Kodiak™ 6 in. boot with bellows leather padded tongue and collar
- Full grain waterproof leather with waterproof membrane construction
- Kodiak™ SOS Smell Out Science™ odor control technology
- Abrasion resistant lining
- Comfortzone™ footbed with Ortholite™ comfort foam
- Slip resisting, non-marking rubber outsole
Specifications
Specifications
Color | Brown |
Material | Leather |
Size | 7 |
Gender | Women's |
Latex Free | Yes |
Waterproof | Yes |
Product Type | Boot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction