Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ VITLAB™ Graduated Buckets with Handles
GSA_VA

Catalog No. p-4380312 Shop All BrandTech Scientific Products
Click to view available options
Material:
HDPE
Includes:
Handle

Durable containers with 1-liter segment divisions and stable handles for easy carrying. Available in white or transparent options, with or without spouts.

Buckets with pour spout

  • Part numbers 96694 and 96794
  • Made of transparent polypropylene
  • Chemical resistant
  • Without lit

Buckets without pour spouts

  • Part numbers 96093 and 96393
  • Made of HDPE
  • Tight fitting, snap-on lid, available separately

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Transport Container
Material HDPE
Autoclavable Not Autoclavable
Description 5 L Bucket
Diameter (Metric) Outer 24.89 cm
Height (Metric) 23.87 cm
Includes Handle
Temperature (English) 221°F
Temperature (Metric) 105°C
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.