Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ 8-Strip PCR Caps, BIO-CERT™ PCR QUALITY
Shop All BrandTech Scientific Products
Click to view available options
Color:
Clear
Green
Rose
Yellow
Format:
Flat
For Use With (Equipment):
Microplates
Thermal cycler
qPCR plates
Description
- Exceptional Quality and Purity: BIO-CERT™ PCR QUALITY ensures caps are free from human DNA, RNase, DNase, pyrogens, and PCR inhibitors.
- Secure Sealing: Designed to reliably seal PCR strips and plates with 24-, 48-, or 96-wells, effectively protecting your samples from evaporation and contamination.
- Perfect Compatibility: Optimally shaped to match BRAND™ PCR tube strips and plates, ensuring easy opening and closing. They are also compatible with most other manufacturers, offering flexibility for your workflow.
- Contamination Prevention: Equipped with side tabs for precise positioning and a small opening attachment on each cap to prevent direct contact with the interior.
- qPCR-Ready Transparency: Highly transparent flat caps enable accurate fluorescence measurement, making them ideal for qPCR applications.
- Enhanced Sealing with Domed Caps: Domed caps provide a stronger sealing effect when used with thermal cyclers lacking pressure sensors.

Specifications
Specifications
Color | Clear |
For Use With (Equipment) | Microplates |
Sterility | Non-sterile |
Material | Polypropylene |
Dnase Free | Yes |
RNase Free | Yes |
Closure Type | 8-strip Flat Cap |
Autoclavable | Autoclavable |
Closure Included | Yes |
Disposable | Single-use |
Show More |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction