Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bridge Rectifier
SCI_ED

Catalog No. s96315 Shop All Eisco Products
Click to view available options
Voltage:
100 V

Catalog No. S96315

Supplier: Eisco™ PH1134CN8

Only null left
Add to Cart
Add to Cart

Four diodes in connected in a bridge circuit.

  • Achieves full wave rectification.
  • Converts alternating current into direct current.
  • Circuit diagram is printed on unit.
  • Students gain an appreciation of diodes and how they rectify alternating current into direct current.

Specifications

Product Type Bridge Rectifier Box
For Use With (Equipment) Circuits
Length (English) 14 in.
Length (Metric) 35.56 cm
Material Plastic
Voltage 100 V
For Use With (Application) To convert AC into DC
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.