Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bsu DNA Polymerase Large Fragment, Lyophilized, G-Biosciences

Click to view available options
Quantity:
1000 U
200 U
2000 U
Description
It is modified to retain its 5'-to-3' DNA polymerase activity with its 5'-to-3' exonuclease domain removed. It also lacks the 3'-to-5' exonuclease activity.
Specifications
Specifications
Detection Method | Gel Electrophoresis |
Form | Lyophilized |
GC-Rich PCR Performance | Medium |
PCR Method | End-point PCR |
Reaction Speed | 20 min. |
Label or Dye | Biotin, FAM, TAMRA |
Product Type | DNA Polymerase |
Quantity | 1000 U |
For Use With (Application) | Microbial Detection, Pathogen Detection, Isothermal Amplification |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction