Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Budget-Priced Brushes
SCI_ED

Catalog No. S35906 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
1.9 cm
3.5 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Fisherbrand™ Budget-Priced Brushes are an economical option for cleaning test tubes.

  • 03-576 is nylon with radial tufted end; rest are unbleached white hog bristles
  • Galvanized wire handles resist rust and corrosion

Specifications

Bristle Type Natural
Color Natural
Length (English) 0.75 in.
Length (Metric) 1.9 cm
Size Small
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.