Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Budget-Priced Brushes
SCI_ED

Catalog No. p-6904019 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
1.9 cm
3.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S35906 1.9 cm
S35907 3.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S35906
This item is not returnable. View return policy

Fisherbrand™ Budget-Priced Brushes are an economical option for cleaning test tubes.

  • 03-576 is nylon with radial tufted end; rest are unbleached white hog bristles
  • Galvanized wire handles resist rust and corrosion

Specifications

Bristle Type Natural
Color Natural
Length (English) 0.75 in.
Length (Metric) 1.9 cm
Size Small
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.