Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Miniature Lamp Bulbs

Shop All United Scientific Supplies, Inc Products


Click to view available options
Voltage:
1.5 V
2.5 V
6.2 V
Amperage:
0.3 A
0.5 A
Description
- Incandescent bulb
- Screw base
- Sold as 10 per pack
Specifications
Specifications
| Light Source | Incandescent |
| Voltage | 2.5 V |
| Wattage | 0.075 W |
| Weight (English) | 0.04 lb. |
| Weight (Metric) | 18.1 g |
| Amperage | 0.3 A |
| Packaging Quantity | 1 Ea. |
| Product Type | Miniature Lamp Bulbs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction