Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Bulk tubes

For use with Bead Mill 4 and Bead Mill 24 homogenizers. Also fits most other commercially available Bead Mills.
$615.00 - $628.00
Specifications
Capacity (Metric) | 2 mL |
---|---|
Color | White/Opaque |
Dnase Free | Yes |
For Use With (Equipment) | Bead Mill 4 and 24 Homogenizers |
Packaging Quantity | 500/Pk. |
Catalog Number | Product Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Product Type | Price | Quantity & Availability | ||||||
15-340-162
![]() |
Reinforced tubes with screw caps and O-rings |
Pack of 500 for $628.00
|
![]() |
||||||
15-340-161
![]() |
Non-reinforced tubes with screw caps and O-rings |
Pack of 500 for $615.00
|
|
||||||
Description
- RNase/DNase free
- Processing range: 300μL to 1.8mL
- Beads not included
Specifications
2 mL | |
Yes | |
500/Pk. |
White/Opaque | |
Bead Mill 4 and 24 Homogenizers | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title