Learn More
Bullard™ Clean Air Box (CAB) Series Fixed Breathing Air Filtration/CO Monitoring, One to Eight Worker System

Wall-mount clean air boxes offer 3-stage filtration with carbon monoxide (CO) monitoring to comply with OSHA’s requirement for providing workers with Grade D breathing air.
$5656.00 - $7496.00
Specifications
Color | Yellow |
---|---|
Flow Rate | 100 cfm |
Material | Stainless Steel |
Includes | 110 V Power Cord |
Alert:
These units will not remove Carbon Monoxide (CO), Carbon Dioxide (CO2), Nitrogen, or other toxic gases or fumes. These units will not increase the oxygen content of an air supply and should not be used when air entering the system is oxygen deficient.
Catalog Number | Mfr. No. | Product Type | Connection Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Connection Type | Price | Quantity & Availability | ||||
19-100-669
![]() |
Bullard™
CAB100PMIRHA |
Independent Regulator | Hansen outlet couplings |
Each for $6,775.00
|
|
||||
19-100-664
![]() |
Bullard™
CAB100PMHA |
Manifold Assembly | Hansen outlet couplings |
Each for $5,656.00
|
|
||||
19-100-670
![]() |
Bullard™
CAB100PMIRSC |
Independent Regulator | Schrader outlet couplings |
Each for $7,260.00
|
|
||||
19-100-665
![]() |
Bullard™
CAB100PMSC |
Manifold Assembly | Schrader outlet couplings |
Each for $6,074.00
|
|
||||
19-100-672
![]() |
Bullard™
CAB100PMIRSN |
Independent Regulator | Snap-Tite™ outlet couplings |
Each for $7,327.00
|
|
||||
19-100-667
![]() |
Bullard™
CAB100PMSN |
Manifold Assembly | Snap-Tite™ outlet couplings |
Each for $6,153.00
|
|
||||
19-100-673
![]() |
Bullard™
CAB100PMIRSS |
Independent Regulator | Stainless Steel Hansen Outlet Couplings |
Each for $7,496.00
|
|
||||
19-100-668
![]() |
Bullard™
CAB100PMSS |
Manifold Assembly | Stainless Steel Hansen Outlet Couplings |
Each for $6,300.00
|
|
||||
19-100-671
![]() |
Bullard™
CAB100PMIRCE |
Independent Regulator | CEJN outlet couplings | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Clean Air Boxes (CAB) wall units made of stainless steel
- 100 cfm with eight outlets
- Offer 3-stage filtration with carbon monoxide (CO) monitoring
- Provide workers with Grade D breathing air
- Three stages of filtration remove oil, water, particulate, oil vapor and odors
- Designed for multiple users with or without independent regulators in a portable or fixed option
Specifications
Yellow | |
100 cfm | |
Stainless Steel | |
110 V Power Cord |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.