Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Clean Air Box (CAB) Series Fixed Breathing Air Filtration/CO Monitoring, Two to Four Worker System
SDP

Catalog No. 19100659 Shop All Bullard Company Products
Click to view available options
Product Type:
Independent Regulator
Manifold Assembly
Connection Type:
CEJN outlet couplings
Hansen outlet couplings
Schrader outlet couplings
Snap-Tite™ outlet couplings
Stainless Steel Hansen Outlet Couplings
These units will not remove Carbon Monoxide (CO), Carbon Dioxide (CO2), Nitrogen, or other toxic gases or fumes. These units will not increase the oxygen content of an air supply and should not be used when air entering the system is oxygen deficient.

Catalog No. 19-100-659

Supplier: Bullard™ CAB50PMIRHA

Only null left
Add to Cart
Add to Cart
Request a Quote
These units will not remove Carbon Monoxide (CO), Carbon Dioxide (CO2), Nitrogen, or other toxic gases or fumes. These units will not increase the oxygen content of an air supply and should not be used when air entering the system is oxygen deficient.

Wall-mount clean air boxes offer 3-stage filtration with carbon monoxide (CO) monitoring to comply with OSHA’s requirement for providing workers with Grade D breathing air.

  • Clean Air Boxes (CAB) wall units made of stainless steel
  • 50 cfm with four outlets
  • Offer 3-stage filtration with carbon monoxide (CO) monitoring
  • Provide workers with Grade D breathing air
  • Three stages of filtration remove oil, water, particulate, oil vapor and odors
  • Designed for multiple users with or without independent regulators in a portable or fixed option

Specifications

Color Yellow
Connection Type Hansen outlet couplings
Flow Rate 50 cfm
Material Stainless Steel
Includes 110 V Power Cord
Model CAB50PMIRHA
Product Type Independent Regulator
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.