Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Assemblies for DC5040 Series cooling vests and quick-disconnect nipples.

Dual-Cool adjustable cooling tubes are for use with GenVX, 88VX, CC20, and GR50 series airline respirators.
$621.00 - $632.00
Specifications
Certifications/Compliance | CE, NIOSH |
---|---|
Product Type | Hose Nipple |
For Use With (Equipment) | Dual-cool vests, 88VX, CC20, GR50 series airline respirators |
Includes | Heat shield |
Diameter (English) Interior | 0.25 in. |
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connection Type | Price | Quantity & Availability | |||||
19-400-013
![]() |
Bullard™
DC5041 |
Schrader |
Each for $632.00
|
|
|||||
19-400-017
![]() |
Bullard™
DC5047 |
CEJN |
Each for $621.00
|
|
|||||
19-400-018
![]() |
Bullard™
DC5048 |
Bayonet | N/A | N/A | N/A | ||||
Description
- Supplied-Air Respirator (SAR) body temperature management accessory
- Dual-Cool tubes DC50
- DC5041 - 0.25 in. schrader QD nipple
- DC5047 - 0.25 in. CEJN QD nipple
- DC5048 - 0.25 in. Bayonet QD Nipple
Specifications
CE, NIOSH | |
Dual-cool vests, 88VX, CC20, GR50 series airline respirators | |
0.25 in. |
Hose Nipple | |
Heat shield | |
0.63 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title