Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Remote Air Manifold (RAM) Series, One Worker System
SDP

Remote air manifolds are effective for air distribution and regulation to a worker from a common source. RAM units enhance respirator-wearing worker mobility by giving the flexibility to work more than 300 feet from the air source.

$375.00 - $982.00

Specifications

Applications Painting and Coatings Operations, Abrasive Blasting, Air Distribution and Regulation to Multiple Workers from a Common Air Source
Overall Height (English) 13 in.
Overall Height (Metric) 33.02 cm
View More Specs

Products 6
Catalog Number Mfr. No. Connection Type Product Type Model Price Quantity & Availability  
Catalog Number Mfr. No. Connection Type Product Type Model Price Quantity & Availability  
19-162-103
SDP
View Documents
Bullard™
RAM1CE
CEJN outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1CE
Each for $982.00
Only null left
Add to Cart
 
19-162-102
SDP
View Documents
Bullard™
RAM1SC
Schrader outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1SC
Each for $879.00
Only null left
Add to Cart
 
19-162-104
SDP
View Documents
Bullard™
RAM1SN
Snap-Tite™ outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1SN
Each for $870.00
Only null left
Add to Cart
 
19-162-105
SDP
View Documents
Bullard™
RAM1SS
Hansen outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1SS
Each for $807.00
Only null left
Add to Cart
 
19-162-100
SDP
View Documents
Bullard™
RAM1WMHA
Hansen outlet couplings Wall-mount Clean Air Box RAM1WMHA
Each for $375.00
Only null left
Add to Cart
 
19-162-101
SDP
View Documents
Bullard™
RAM1HA
Hansen outlet couplings Portable Remote Air Manifold (RAM), 1 Worker RAM1HA
Each for $931.00
Only null left
Add to Cart
 
Description

Description

  • Point of attachment air distribution for one worker
  • Rugged construction for harsh work environments
  • Portable (polycarbonate) or wall-mount (steel) models
  • Enhance worker mobility
  • Operating Pressure Range 0-125 psi
  • Maximum Inlet Pressure 150 psi
  • Flow Capacity to 100 cfm
  • Safety Relief Valve activates at 125 psi
  • Incoming connection 1/2 in. Hansen nipple
  • Respirator couplings 1/4 in. Hansen, Stainless Steel Hansen, Schrader, Snap-Tite, or CEJN
Specifications

Specifications

Painting and Coatings Operations, Abrasive Blasting, Air Distribution and Regulation to Multiple Workers from a Common Air Source
13 in.
33.02 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.