Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Remote Air Manifold (RAM) Series, Two Worker System
Shop All Bullard Company Products

Click to view available options
Connection Type:
CEJN outlet couplings
Hansen outlet couplings
Independent Regulators, CEJN outlet couplings
Independent Regulators, Hansen outlet couplings
Independent Regulators, Schrader outlet couplings
Independent Regulators, Snap-Tite outlet couplings
Independent Regulators, Stainless Steel Hansen outlet couplings
Schrader outlet couplings
Snap-Tite™ outlet couplings
Stainless Steel Hansen Outlet Couplings
Description
- Point of attachment air distribution for two workers
- Rugged construction for harsh work environments
- Portable (polycarbonate)
- Independent regulators (on some models)
- Enhance worker mobility
- Operating Pressure Range 0-125 psi
- Maximum Inlet Pressure 150 psi
- Flow Capacity to 100 cfm
- Safety Relief Valve activates at 125 psi
- Incoming connection 1/2 in. Hansen nipple
- Respirator couplings 1/4 in. Hansen, Stainless Steel Hansen, Schrader, Snap-Tite, or CEJN
Specifications
Specifications
| Connection Type | CEJN outlet couplings |
| Applications | Painting and Coatings Operations, Abrasive Blasting, Air Distribution and Regulation to Multiple Workers from a Common Air Source |
| Model | RAM2CE |
| Overall Width (English) | 19 in. |
| Overall Height (English) | 13 in. |
| Overall Height (Metric) | 33.02 cm |
| Product Type | Remote Air Manifold (RAM), 2 Workers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction