Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Remote Air Manifold (RAM) Series, Two Worker System
SDP

Catalog No. 19162106 Shop All Bullard Company Products
Click to view available options
Connection Type:
CEJN outlet couplings
Hansen outlet couplings
Independent Regulators, CEJN outlet couplings
Independent Regulators, Hansen outlet couplings
Independent Regulators, Schrader outlet couplings
Independent Regulators, Snap-Tite outlet couplings
Independent Regulators, Stainless Steel Hansen outlet couplings
Schrader outlet couplings
Snap-Tite™ outlet couplings
Stainless Steel Hansen Outlet Couplings

Remote air manifolds are effective for air distribution and regulation to two workers from a common source. RAM units enhance respirator-wearing worker mobility by giving the flexibility to work more than 300 feet from the air source.

  • Point of attachment air distribution for two workers
  • Rugged construction for harsh work environments
  • Portable (polycarbonate)
  • Independent regulators (on some models)
  • Enhance worker mobility
  • Operating Pressure Range 0-125 psi
  • Maximum Inlet Pressure 150 psi
  • Flow Capacity to 100 cfm
  • Safety Relief Valve activates at 125 psi
  • Incoming connection 1/2 in. Hansen nipple
  • Respirator couplings 1/4 in. Hansen, Stainless Steel Hansen, Schrader, Snap-Tite, or CEJN

Specifications

Connection Type Hansen outlet couplings
Applications Painting and Coatings Operations, Abrasive Blasting, Air Distribution and Regulation to Multiple Workers from a Common Air Source
Model RAM2HA
Overall Width (English) 19 in.
Overall Height (English) 13 in.
Overall Height (Metric) 33.02 cm
Product Type Remote Air Manifold (RAM), 2 Workers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.