Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bulwark™ FR Chemical and Flame Resistant Disposable Coveralls

Catalog No. 19816932 Shop All Red Kap Industries Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

For use in the chemical, oil, gas, and petrochemical industries, or in foundaries, flame cutting and welding

  • PVC coated flame retardant treated non woven CR/FR
  • Attached hood
  • Zipper front
  • Elastic cinch sleeve ends, leg ends and face openings
  • One piece, seam serged construction
  • Disposable
  • No pockets

Chemical, Oil, Gas and Petrochemical Industries, Foundries, Flame Cutting and Welding

Specifications

Size Large
Material PVC
Color Sky Blue
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic
Closure Type Front Zipper
Seam Type Serged
Size (English) Inseam 32 in.
Size (Metric) Inseam 81.28 cm
Size (Metric) Waist 107.95 cm
Length (English) Sleeve 34 in.
Length (Metric) Sleeve 86.36 cm
Width (English) Chest 42.5 to 45 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.